- Peristaltic Hose Pump
- 26 mm Hose Size
- Natural Rubber Hose Material
- 90 rpm Max. Pump Speed
- 1.02 in Hose I.D.
description
- Graco’s SoloTech 26 Hose pump design utilizes a single roller that compresses an engineered hose through a full 360 degrees of rotation.
- This innovative design means longer hose life when pumping caustic, abrasive or sensitive materials for metering or transfer.
features
- More flow per revolution than conventional designs
- Inexpensive to maintain - no valves, seals or glands
- Pumps are reversible and can be used to empty lines or clear blockages
- Extended hose life - only one hose compression per revolution
| Pump Speed | 90 rpm |
| Pump Speed [Max] | 38 rpm |
| Flow [Min] | 0.695 gal/min |
| Max. Flow GPM (Head Only) | 9.8 |
| Storage Temperature [Max] | 104 °F |
| Hose Material | Natural Rubber |
| Motor Type | AC Motor |
| Pump Speed Range | Mid Speed |
| Operating Temperature [Min] | 14 °F |
| Pump Speed [Min] | 6 rpm |
| Pump Size | 26 mm |
| Flow [Max] | 9.8 gal/min |
| Barb Material | Stainless Steel |
| Operating Temperature [Max] | 104 °F |
| Hose Size | 26.000 mm |
| Storage Temperature [Min] | 14 °F |
| Volume Per Cycle | 0.109 gal |
| Weight | 0.0 LB |
| EAN or UPC | 755652327172 |

