- Electric Peristaltic Pump
- 1 in Hose Inside Diameter
- CSM Hose Material
- 93 rpm Maximum Pump Speed
- 9.8 gal/min Maximum Flow
description
- Graco’s SoloTech 26 Hose pump design utilizes a single roller that compresses an engineered hose through a full 360 degrees of rotation. This innovative design means longer hose life when pumping caustic, abrasive or sensitive materials for metering or transfer.
applications
- Peristaltic Hose Pumps for Industrial Metering and Transfer
features
- Inexpensive to maintain - no valves, seals or glands
- Pumps are reversible and can be used to empty lines or clear blockages
- Extended hose life - only one hose compression per revolution
- More flow per revolution than conventional designs
| Flow [Min] | 1.7 gal/min |
| Motor Type | AC Motor |
| Storage Temperature [Min] | 14 °F |
| Pump Speed [Min] | 16 rpm |
| Hose Material | CSM |
| Pump Speed [Max] | 93 rpm |
| Flow [Max] | 9.8 gal/min |
| Barb Material | Stainless Steel |
| Volume Per Cycle | 0.109 gal |
| Storage Temperature [Max] | 104 °F |
| Pump Speed Range | High Speed |
| Weight | 0.0 LB |
| EAN or UPC | 755652327035 |

