- Electric Peristaltic Pump
- 1 in Hose Inside Diameter
- Rubber Hose Material
- 95 rpm Maximum Pump Speed
- 4.5 gal/min Maximum Flow
description
- Graco’s SoloTech 23 Hose pump design utilizes a single roller that compresses an engineered hose through a full 360 degrees of rotation. This innovative design means longer hose life when pumping caustic, abrasive or sensitive materials for metering or transfer.
applications
- Peristaltic Hose Pumps for Industrial Metering and Transfer
features
- More flow per revolution than conventional designs
- Inexpensive to maintain - no valves, seals or glands
- Pumps are reversible and can be used to empty lines or clear blockages
- Extended hose life - only one hose compression per revolution
| Storage Temperature [Max] | 104 °F |
| Storage Temperature [Min] | 14 °F |
| Pump Speed [Max] | 95 rpm |
| Flow [Min] | 0.12 gal/min |
| Hose Material | Rubber |
| Pump Speed [Min] | 2 rpm |
| Flow [Max] | 4.5 gal/min |
| Motor Type | Brushless DC |
| Barb Material | Stainless Steel |
| Volume Per Cycle | 0.054 gal |
| Weight | 0.0 LB |
| EAN or UPC | 755652324812 |

