- Electric Peristaltic Pump
- 1 1/4 in Hose Inside Diameter
- EPDM Hose Material
- 91 rpm Maximum Pump Speed
- 15.8 gal/min Maximum Flow
description
- Graco’s SoloTech 30 Hose pump design utilizes a single roller that compresses an engineered hose through a full 360 degrees of rotation. This innovative design means longer hose life when pumping caustic, abrasive or sensitive materials for metering or transfer.
features
- Electric MotorChoose between AC and Brushless DC models
- Multiple gearbox offerings to meet your exact flow rate needs
- Hazardous location motors available
- Improved mounting flexibility with adjustable feet
- Pump Construction Cast aluminum housing reduces pump weight
- Brushless DC MotorBatch dispense mode
- Wider turndown ratio allows for larger flow range
- Maintenance reminders
- Single Roller DesignSingle roller design improves hose life by reducing the number of compressions, temperature and friction
- Metallic roller with bearings provides constant compression and flow
- Removable CoverAluminum covers with larger sight window makes it easy to access and see internal parts
- Optional leak detector kit mounts on cover
- Hose Barb AssemblyEasy to install or remove – no special tools needed
- Available with PVDF and SST barbs options
- Floating flange for easy installation
- More flow per revolution than conventional designs
- Inexpensive to maintain - no valves, seals or glands
- Pumps are reversible and can be used to empty lines or clear blockages
- Extended hose life - only one hose compression per revolution
| Volume Per Cycle | 1.8 gal |
| Hose Material | EPDM |
| Pump Speed Range | High Speed |
| Flow [Min] | 2.675 gal/min |
| Pump Speed [Max] | 91 rpm |
| Pump Speed [Min] | 15 rpm |
| Motor Type | NEMA Gearbox Only |
| Flow [Max] | 15.8 gal/min |
| Storage Temperature [Max] | 104 °F |
| Storage Temperature [Min] | 14 °F |
| Barb Material | PVDF |
| Weight | 0.0 LB |
| EAN or UPC | 755652326571 |

