- Worm Gear Clamp
- 3 1/4 to 4 1/4 Hose OD
- 1/2" Band Width
- Stainless 300 Series Band
- Stainless 300 Series Housing
| Hose O.D. Range | 3 1/4 in to 4 1/4 in |
| Screw Material | Stainless 410 Series |
| Band Width | 0.5 in |
| Housing Material | Stainless 300 Series |
| Band Material | Stainless 300 Series |
| Weight | 0.4 LB |
| EAN or UPC | 844330026657 |
-
Pre-Packed Quantities


