- Worm Gear Clamp
- 5 to 7 Hose OD
- 1/2" Band Width
- Stainless 300 Series Band
- Stainless 300 Series Housing
| Band Width | 0.5 in |
| Band Material | Stainless 300 Series |
| Hose O.D. Range | 5 in to 7 in |
| Housing Material | Stainless 300 Series |
| Screw Material | Plated Carbon |
| Weight | 0.3 LB |
| EAN or UPC | 844330026510 |
-
Pre-Packed Quantities


