- Single Row Radial Bearing
- 1 1/4" ID x 2 9/16" OD x 1.417" Wide
- Double Sealed
- With Snap Ring
- Standard (ABEC 1)
| O.D. | 2.5625 in |
| Inner Ring Width | 1.417 in |
| Lubricant | General Purpose |
| Contact Angle | 0° |
| Industry Standard Part # | 7620 DLG |
| Cage Type | Metal |
| O.D. Type | Straight w/ Snap Ring |
| Precision | Standard |
| Rows of Balls | Single |
| Outer Ring Width | 3/4 in |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| Preload Level | None |
| Limiting Speed | 5000 rpm |
| Bearing Type | Radial |
| Ball Material | Steel |
| I.D. | 1 1/4 in |
| Seal Material | Rubber |
| Capacity | Standard Capacity |
| Width | 1.417 in |
| Static Load Rating [Max] | 1831 lbf |
| Material | Steel |
| Snap Ring | With Snap Ring |
| Enclosure | Double Sealed |
| Inch/Metric | Inch Bore |
| Cage Material | Plastic or Steel |
| Dynamic Load Rating | 3070 lbf |
| Fillet Radius | 0.035 in |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Weight | 0.76 LB |
| EAN or UPC | 844330029412 |

