- #2080 Chain
- 1 Strand
- Riveted
- Carbon Steel Material
- 50 Foot Reel
description
- Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
| Pin Diameter | 0.313 in |
| Chain Series | 2050, 2052, 2058, 2059 |
| Chain Construction | Riveted |
| Pin Material | Carbon Steel |
| Self-Lubricating | No |
| Duty | Heavy Series |
| Roller Width | 5/8 in |
| Pins & Rollers | Standard |
| Chain No. | 2080 |
| Side Bow | No |
| Pin Overall Length | 1.469 in |
| Roller Dia. | 5/8 in |
| Chain Pitch | 2 in |
| Link Plates Height | 0.906 in |
| Chain Type | ANSI |
| No. of Strands Across | 1 |
| Rated Working Load | 3000 lbs |
| Link Plates Thickness | 0.154 in |
| Material | Carbon Steel |
| Package Type | 50 Foot Reel |
| Weight | 1.56 LB |
| EAN or UPC | 844330031095 |

