Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
Pins & Rollers
Standard
Pin Overall Length
1.173 in
Side Bow
No
Pin Diameter
0.234 in
Link Plates Thickness
0.122 in
Pin Material
Carbon Steel
Roller Width
1/2 in
Material
Carbon Steel
No. of Strands Across
1
Chain Series
2060, 2062, 2068, 2069
Chain Construction
Riveted
Chain No.
2060
Self-Lubricating
No
Rated Working Load
1,900 lb
Package Type
50 Foot Reel
Chain Pitch
1 1/2 in
Duty
Heavy Series
Roller Dia.
0.469 in
Link Plates Height
0.673 in
Chain Type
ANSI
Weight
0.93 LB
EAN or UPC
844330031026
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back