- #2060 Conveyor Series Double Pitch Link
- Connecting (Master) Link
- Heavy Series
- Cotter Pin Link Type
- 1 1/2 in Pitch
description
- Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
| Pin Overall Length | 1.8 in |
| Roller Width | 0.38 in |
| Pin Diameter | 0.234 in |
| Link Type | Cotter Pin |
| Link Plates Height | 0.59 in |
| Chain Type | ANSI |
| Material | Carbon Steel |
| Chain Pitch | 1 1/2 in |
| Pin Material | Carbon Steel |
| Chain Construction | Part (CL, Ol, RL) |
| Duty | Heavy Series |
| Link Plates Thickness | 0.08 in |
| Roller Dia. | 0.4 in |
| No. of Strands Across | 1 |
| Chain Series | 2060, 2062, 2068, 2069 |
| Type | Connecting (Master) Link |
| Pin Length (Lr) | 0.65 in |
| Pin Length (Lc) | 0.59 in |
| Chain No. | 2060 |
| Weight | 0.187 LB |
| EAN or UPC | 844330030999 |

