- #60 Chain
- 3 Strands
- Cottered
- Carbon Steel Material
- 10 Foot Box
| No. of Strands Across | 3 |
| Material | Carbon Steel |
| Roller Dia. | 0.469 in |
| Chain Pitch | 0.75 in |
| Chain Type | ANSI |
| Pin Material | Carbon Steel |
| Link Plates Height | 0.689 in |
| Chain Construction | Cottered |
| Self-Lubricating | No |
| Rated Working Load | 4045 lbs |
| Side Bow | No |
| Pin Diameter | 0.234 in |
| Pins & Rollers | Standard |
| Pin Overall Length | 2.847 in |
| Chain No. | 60 |
| Package Type | 10 Foot Box |
| Duty | Standard-Duty |
| Link Plates Thickness | 0.094 in |
| Roller Width | 1/2 in |
| Weight | 2.98 LB |
| EAN or UPC | 844330030364 |

