- #50 Chain
- 1 Strand
- Cottered
- Carbon Steel Material
- 10 Foot Box
features
- Link plate shape and hole profile have been computer modeled to optimize stress distribution to improve fatigue life and wear
- High hardness, carburized alloy steel pins and bushings
- Factory prelubrication with a high quality lubricant minimizes break-in wear
- Super straight bushings
- Appropriate press fits
- Shot peening
- Preloading
- Zero initial stretch
| Chain Construction | Cottered |
| Duty | Standard-Duty |
| Link Plates Thickness | 0.079 in |
| Pin Diameter | 0.199 in |
| Rated Working Load | 1100 lbs |
| Roller Width | 3/8 in |
| Chain No. | 50 |
| Self-Lubricating | No |
| Roller Dia. | 0.4 in |
| Package Type | 10 Foot Box |
| Pins & Rollers | Standard |
| Link Plates Height | 0.583 in |
| Chain Pitch | 0.625 in |
| Side Bow | No |
| No. of Strands Across | 1 |
| Chain Type | ANSI |
| Pin Overall Length | 0.857 in |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Weight | 2.06 LB |
| EAN or UPC | 844330030265 |
-
Pre-Packed Quantities


