- #40 Triple Strand Standard-Duty Offset (Half) Link
- Standard Link Type
- Carbon Steel
- 1/2" Pitch
| Chain Type | ANSI |
| Material | Carbon Steel |
| Duty | Standard-Duty |
| Type | Offset (Half) Link |
| No. of Strands Across | 3 |
| Chain No. | 40 |
| Chain Pitch | 0.5 in |
| Pin Material | Carbon Steel |
| Link Type | Standard |
| Weight | 0.25 LB |
| EAN or UPC | 844330030111 |

