- #240 Double Strand Standard-Duty Offset (Half) Link
- Standard Link Type
- Carbon Steel
- 3" Pitch
| Duty | Standard-Duty |
| Type | Offset (Half) Link |
| Material | Carbon Steel |
| Pin Material | Carbon Steel |
| Chain Pitch | 3 in |
| Chain Type | ANSI |
| Chain No. | 240 |
| Link Type | Standard |
| No. of Strands Across | 2 |
| Weight | 6.33 LB |
| EAN or UPC | 6623901243907 |

