- #180 Single Strand Standard-Duty Offset (Half) Link
- Standard Link Type
- Carbon Steel
- 2 1/4" Pitch
| Chain Pitch | 2 1/4 in |
| Duty | Standard-Duty |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Chain Type | ANSI |
| Link Type | Standard |
| Chain No. | 180 |
| Type | Offset (Half) Link |
| Pin Material | Carbon Steel |
| Weight | 1.8 LB |
| EAN or UPC | 844330027067 |

