- #180 Chain
- 2 Strands
- Cottered
- Carbon Steel Material
- 10 Foot Box
features
- Wide waist link plates
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Appropriate press fits
| Self-Lubricating | No |
| Chain Type | ANSI |
| Pin Material | Carbon Steel |
| No. of Strands Across | 2 |
| Package Type | 10 Foot Box |
| Duty | Standard-Duty |
| Pin Diameter | 0.687 in |
| Roller Dia. | 1.406 in |
| Rated Working Load | 21400 lbs |
| Chain Construction | Cottered |
| Chain No. | 180 |
| Pins & Rollers | Standard |
| Chain Pitch | 2.25 in |
| Link Plates Height | 2.067 in |
| Material | Carbon Steel |
| Side Bow | No |
| Roller Width | 1.406 in |
| Link Plates Thickness | 0.281 in |
| Pin Overall Length | 4.67 in |
| Weight | 17.89 LB |
| EAN or UPC | 6623901283705 |
-
Pre-Packed Quantities


