- #100 Triple Strand Standard-Duty Offset (Half) Link
- Standard Link Type
- Carbon Steel
- 1 1/4" Pitch
| Link Type | Standard |
| Material | Carbon Steel |
| Duty | Standard-Duty |
| Type | Offset (Half) Link |
| Chain Type | ANSI |
| Chain No. | 100 |
| Pin Material | Carbon Steel |
| Chain Pitch | 1.25 in |
| No. of Strands Across | 3 |
| Weight | 1.55 LB |
| EAN or UPC | 6623901294404 |

