- C Cross Section
- 1 Ribs
- 240 Inside Length
- 0.88 Cross Section Width
- Reinforced Rubber Compound
| No. of Ribs | 1 |
| Inch/Metric | Inch |
| Belt Size | C |
| Material | Reinforced Rubber Compound |
| Cross Section Height | 0.53 in |
| Cross Section Width | 0.88 in |
| Outside Length | 242 in |
| Cogged | No |
| Belt Cross Section Style | C |
| Inside Length | 240 in |
| Weight | 4.437 LB |
| EAN or UPC | 844330041858 |

