- C Cross Section
- 1 Ribs
- 210 Inside Length
- 0.88 Cross Section Width
- Reinforced Rubber Compound
| Inch/Metric | Inch |
| Inside Length | 210 in |
| Cross Section Width | 0.88 in |
| Material | Reinforced Rubber Compound |
| Belt Size | C |
| Belt Cross Section Style | C |
| Cogged | No |
| Outside Length | 214 in |
| Cross Section Height | 0.53 in |
| No. of Ribs | 1 |
| Weight | 3.926 LB |
| EAN or UPC | 844330041834 |

