- C Cross Section
- 1 Ribs
- 120 Inside Length
- 0.88 Cross Section Width
- Reinforced Rubber Compound
| Belt Cross Section Style | C |
| Cogged | No |
| Cross Section Width | 0.88 in |
| No. of Ribs | 1 |
| Inside Length | 120 in |
| Cross Section Height | 0.53 in |
| Outside Length | 124 in |
| Inch/Metric | Inch |
| Belt Size | C |
| Material | Reinforced Rubber Compound |
| Weight | 2.053 LB |
| EAN or UPC | 844330041780 |

