
- 4 1/2" OD x 13" Long Solid Bar Stock
- SAE660 Bronze
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
features
- ISO 9001:2008 registered
- Made in the USA
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Material | Bronze – C93200 (SAE 660) |
Bar Stock Length | 13 in |
O.D. | 4 1/2 in |
Weight | 69.6 LB |
EAN or UPC | 844330025711 |
