- 3/8" OD x 13" Long Solid Bar Stock
- SAE660 Bronze
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
| Bar Stock Length | 13 in |
| O.D. | 0.375 in |
| Material | Bronze – C93200 (SAE 660) |
| Weight | 0.6 LB |
| EAN or UPC | 844330024639 |