- 12" ID x 15" OD x 39" Long
- SAE660 Cored Bar Stock
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
Material | Cast Bronze SAE660 (C93200) |
I.D. | 12 in |
O.D. | 15 in |
Bar Stock Length | 39 in |
Weight | 920.78 LB |
EAN or UPC | 844330024608 |