- 10" ID x 14" OD x 52" Long
- SAE660 Cored Bar Stock
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
| Material | Cast Bronze SAE660 (C93200) |
| O.D. | 14 in |
| I.D. | 10 in |
| Bar Stock Length | 52 in |
| Weight | 1384.005 LB |
| EAN or UPC | 844330024028 |

