- 10" ID x 14" OD x 26" Long
- SAE660 Cored Bar Stock
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
Bar Stock Length | 26 in |
Material | Cast Bronze SAE660 (C93200) |
I.D. | 10 in |
O.D. | 14 in |
Weight | 692.003 LB |
EAN or UPC | 844330024004 |