- 8" ID x 12" OD x 39" Long
- SAE660 Cored Bar Stock
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
I.D. | 8 in |
Bar Stock Length | 39 in |
O.D. | 12 in |
Material | Cast Bronze SAE660 (C93200) |
Weight | 884.64 LB |
EAN or UPC | 844330023373 |