Skip to content Skip to navigation menu
GoldSpec®BC6086-13BRZ BAR

BC6086-13BRZ BAR

Cored Bronze Bars SAE 660 (CDA932)
Item #101865843
  • 7 1/2" ID x 10 1/2" OD x 13" Long
  • SAE660 Cored Bar Stock
GoldSpec®BC6086-13BRZ BAR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 1/2" ID x 10 1/2" OD x 13" Long
  • SAE660 Cored Bar Stock

description

  • CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
Material Cast Bronze SAE660 (C93200)
I.D. 7 1/2 in
Bar Stock Length 13 in
O.D. 10.5 in
Weight 198.0 LB
EAN or UPC 844330023069
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison