- 7" ID x 8" OD x 105" Long
- SAE660 Cored Bar Stock
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
Bar Stock Length | 105 in |
O.D. | 8 in |
I.D. | 7 in |
Material | Cast Bronze SAE660 (C93200) |
Weight | 503.0 LB |
EAN or UPC | 844330022680 |