- 5 3/4" ID x 7 1/2" OD x 13" Long
- SAE660 Cored Bar Stock
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
Material | Cast Bronze SAE660 (C93200) |
Bar Stock Length | 13 in |
I.D. | 5 3/4 in |
O.D. | 7.5 in |
Weight | 87.4 LB |
EAN or UPC | 844330022031 |