- 4" ID x 6" OD x 105" Long
- SAE660 Cored Bar Stock
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
I.D. | 4 in |
Material | Cast Bronze SAE660 (C93200) |
O.D. | 6 in |
Bar Stock Length | 105 in |
Weight | 607.0 LB |
EAN or UPC | 844330020594 |