- 3 3/4" ID x 5" OD x 26" Long
- SAE660 Cored Bar Stock
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
O.D. | 5 in |
I.D. | 3 3/4 in |
Bar Stock Length | 26 in |
Material | Cast Bronze SAE660 (C93200) |
Weight | 83.213 LB |
EAN or UPC | 844330020297 |