- 3 1/4" ID x 4 1/2" OD x 105" Long
- SAE660 Cored Bar Stock
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
| Material | Cast Bronze SAE660 (C93200) |
| I.D. | 3 1/4 in |
| Bar Stock Length | 105 in |
| O.D. | 4.5 in |
| Weight | 296.0 LB |
| EAN or UPC | 844330019680 |