- 2 3/8" ID x 4" OD x 52" Long
- SAE660 Cored Bar Stock
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
Material | Cast Bronze SAE660 (C93200) |
O.D. | 4 in |
Bar Stock Length | 52 in |
I.D. | 2 3/8 in |
Weight | 152.775 LB |
EAN or UPC | 844330018140 |