- 1 7/8" ID x 2 3/8" OD x 26" Long
- SAE660 Cored Bar Stock
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
I.D. | 1 7/8 in |
Material | Cast Bronze SAE660 (C93200) |
O.D. | 2.375 in |
Bar Stock Length | 26 in |
Weight | 16.931 LB |
EAN or UPC | 844330016498 |