- 1 1/2" ID x 3 1/2" OD x 26" Long
- SAE660 Cored Bar Stock
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
Bar Stock Length | 26 in |
Material | Cast Bronze SAE660 (C93200) |
I.D. | 1 1/2 in |
O.D. | 3.5 in |
Weight | 69.799 LB |
EAN or UPC | 844330015507 |