- 1 3/8" ID x 1 3/4" OD x 105" Long
- SAE660 Cored Bar Stock
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
| Bar Stock Length | 105 in |
| I.D. | 1 3/8 in |
| O.D. | 1.75 in |
| Material | Cast Bronze SAE660 (C93200) |
| Weight | 39.0 LB |
| EAN or UPC | 844330014661 |