- 5/8" ID x 1 1/4" OD x 26" Long
- SAE660 Cored Bar Stock
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
I.D. | 5/8 in |
O.D. | 1.25 in |
Bar Stock Length | 26 in |
Material | Cast Bronze SAE660 (C93200) |
Weight | 8.951 LB |
EAN or UPC | 844330012131 |