- 1/2" ID x 1 1/8" OD x 26" Long
- SAE660 Cored Bar Stock
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
| O.D. | 1.125 in |
| Material | Cast Bronze SAE660 (C93200) |
| I.D. | 1/2 in |
| Bar Stock Length | 26 in |
| Weight | 13.808 LB |
| EAN or UPC | 844330011806 |