- 4 1/2" ID x 5" OD x 6" Long
- Bronze - C93200 (SAE 660) Bushing
| I.D. | 4 1/2 in |
| O.D. | 5 in |
| Length | 6 in |
| Material | Bronze – C93200 (SAE 660) |
| Has Flange | No |
| Temperature Range [Min] | N/A |
| Temperature Range [Max] | 450 °F |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Inch/Metric | Inch |
| Weight | 7.22 LB |
| EAN or UPC | 844330011615 |

