- 5VX Cross Section
- 1 Ribs
- 63 Outside Length
- 0.62 Cross Section Width
- Reinforced Rubber Compound
| Inch/Metric | Inch |
| No. of Ribs | 1 |
| Outside Length | 63 in |
| Cogged | Yes |
| Material | Reinforced Rubber Compound |
| Cross Section Width | 0.62 in |
| Belt Size | 5VX |
| Belt Cross Section Style | 5VX |
| Cross Section Height | 0.53 in |
| Weight | 0.565 LB |
| EAN or UPC | 844330044521 |

