- 4L Cross Section
- 1 Ribs
- 38 Outside Length
- 0.5 Cross Section Width
- Reinforced Rubber Compound
| Inch/Metric | Inch |
| Cross Section Height | 0.31 in |
| Belt Cross Section Style | 4L |
| Outside Length | 38 in |
| Cross Section Width | 1/2 in |
| Material | Reinforced Rubber Compound |
| Cogged | No |
| No. of Ribs | 1 |
| Belt Size | 4L |
| Weight | 0.2 LB |
| EAN or UPC | 844330047201 |

