- 2 5/8" ID x 3 1/4" OD x 7" Long
- Bronze - C93200 (SAE 660) Bushing
| Inch/Metric | Inch |
| Has Flange | No |
| Temperature Range [Min] | N/A |
| Temperature Range [Max] | 450 °F |
| Groove Type | No Groove |
| Length | 7 in |
| Material | Bronze – C93200 (SAE 660) |
| Bore Type | Round Bore |
| I.D. | 2 5/8 in |
| O.D. | 3.25 in |
| Weight | 6.51 LB |
| EAN or UPC | 844330010922 |

