- 3L Cross Section
- 1 Ribs
- 24 Outside Length
- 0.38 Cross Section Width
- Reinforced Rubber Compound
| Outside Length | 24 in |
| Cross Section Height | 0.22 in |
| Cogged | No |
| Cross Section Width | 0.38 in |
| Belt Size | 3L |
| Inch/Metric | Inch |
| No. of Ribs | 1 |
| Material | Reinforced Rubber Compound |
| Belt Cross Section Style | 3L |
| Weight | 0.091 LB |
| EAN or UPC | 844330046976 |

