- 3L Cross Section
- 1 Ribs
- 22 Outside Length
- 0.38 Cross Section Width
- Reinforced Rubber Compound
| Material | Reinforced Rubber Compound |
| Belt Size | 3L |
| Belt Cross Section Style | 3L |
| Cross Section Height | 0.22 in |
| No. of Ribs | 1 |
| Cogged | No |
| Outside Length | 22 in |
| Cross Section Width | 0.38 in |
| Inch/Metric | Inch |
| Weight | 0.085 LB |
| EAN or UPC | 844330046952 |

