- 2 7/16" ID x 2 15/16" OD x 4" Long
- Bronze - C93200 (SAE 660) Bushing
| Has Flange | No |
| Inch/Metric | Inch |
| Length | 4 in |
| O.D. | 2 15/16 in |
| Temperature Range [Max] | 450 °F |
| I.D. | 2 7/16 in |
| Material | Bronze – C93200 (SAE 660) |
| Temperature Range [Min] | N/A |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Weight | 2.75 LB |
| EAN or UPC | 844330010601 |

