
- 2 1/4" ID x 2 3/4" OD x 4 1/2" Long
- Bronze - C93200 (SAE 660) Bushing
Groove Type | No Groove |
Bore Type | Round Bore |
Length | 4 1/2 in |
I.D. | 2 1/4 in |
Inch/Metric | Inch |
Temperature Range [Min] | N/A |
Material | Bronze – C93200 (SAE 660) |
Has Flange | No |
O.D. | 2.75 in |
Temperature Range [Max] | 450 °F |
Weight | 2.83 LB |
EAN or UPC | 844330010434 |
