- 2 1/4" ID x 2 3/4" OD x 3 1/2" Long
- Bronze - C93200 (SAE 660) Bushing
| Length | 3 1/2 in |
| Temperature Range [Min] | N/A |
| Bore Type | Round Bore |
| I.D. | 2 1/4 in |
| Groove Type | No Groove |
| Temperature Range [Max] | 450 °F |
| Inch/Metric | Inch |
| O.D. | 2 3/4 in |
| Has Flange | No |
| Material | Bronze – C93200 (SAE 660) |
| Weight | 2.24 LB |
| EAN or UPC | 844330010410 |

