
- 2 1/4" ID x 2 1/2" OD x 3 1/2" Long
- Bronze - C93200 (SAE 660) Bushing
Temperature Range [Min] | N/A |
O.D. | 2.5 in |
Inch/Metric | Inch |
I.D. | 2 1/4 in |
Length | 3 1/2 in |
Groove Type | No Groove |
Temperature Range [Max] | 450 °F |
Bore Type | Round Bore |
Has Flange | No |
Material | Bronze – C93200 (SAE 660) |
Weight | 1.06 LB |
EAN or UPC | 844330010342 |
