Skip to content Skip to navigation menu
GoldSpec®3139 40BRZ BUSHING

3139 40BRZ BUSHING

Cast Bronze Sleeve Bearing
Item #101840245
  • 1 15/16" ID x 2 7/16" OD x 5" Long
  • Bronze - C93200 (SAE 660) Bushing
GoldSpec®3139 40BRZ BUSHING
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 15/16" ID x 2 7/16" OD x 5" Long
  • Bronze - C93200 (SAE 660) Bushing
Bore Type Round Bore
Has Flange No
O.D. 2.4375 in
Material Bronze – C93200 (SAE 660)
Inch/Metric Inch
Temperature Range [Max] 450 °F
I.D. 1 15/16 in
Groove Type No Groove
Length 5 in
Temperature Range [Min] N/A
Weight 2.75 LB
EAN or UPC 844330009896
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison