
- 1 3/4" ID x 2" OD x 1 1/2" Long
- Bronze - C93200 (SAE 660) Bushing
Temperature Range [Max] | 450 °F |
O.D. | 2 in |
Groove Type | No Groove |
Material | Bronze – C93200 (SAE 660) |
Temperature Range [Min] | N/A |
I.D. | 1 3/4 in |
Length | 1 1/2 in |
Inch/Metric | Inch |
Has Flange | No |
Bore Type | Round Bore |
Weight | 0.36 LB |
EAN or UPC | 844330009315 |
